Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8B124R

8B124R

8B124R V-BELT PULLEY SHEAVE ; NON-RETURNABLE SPLIT TAPER B

8 Grooves; 12-3/4" Outside Diameter; Bushed; R2 Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway

Part #

1011154

BDI #

329928

PRICE
$ 1,654.56 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
43.584
UNSPSC
26111806
EAN
0662289115020
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
R2
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8B124R
Manufacturer Internal Number
1011154
Weight / LBS
60
Long Description
8 Grooves; 12-3/4" Outside Diameter; Bushed; R2 Bushing Series; A | B Belt Series; 12" Pitch Minimum; 12.4" Pitch Maximum; 1-3/8 To 3-5/8" Bushing Bore Range; Keyway
Outside Diameter
12.75 Inch | 323.85 Millimeter
Bushing Bore Range
1-3/8 To 3-5/8 Inch | 34.925 To 92.075 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter