Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8EM

8EM

8EM QUADRA-FLEX SLEEVE ; 5-1/16" OD THERMOPLASTIC RUBBER

5-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 1-1/8" Between Shaft Ends; 2-1/2" Width; 8 Size or Series; 4500 Max Speed; 1135In-Lbs Torque

Part #

8EM

BDI #

624343

PRICE
$ 136.13 / each

QTY

INVENTORY:
8
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.636
UNSPSC
31163005
EAN
0697950277400
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Thermoplastic Rubber
Coupling Size or Series
8
Maximum Speed RPM
4500
Torque
1135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer Item Number
8EM
Manufacturer Internal Number
8EM
Weight / LBS
1.4
Long Description
5-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Thermoplastic Rubber; 1-1/8" Between Shaft Ends; 2-1/2" Width; 8 Size or Series; 4500 Max Speed; 1135In-Lbs Torque
Distance Between Shaft Ends
1.125 Inch | 28.575 Millimeter
Outside Diameter
5.063 Inch | 128.6 Millimeter
Width
2.5 Inch | 63.5 Millimeter