Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MPC-224S-68-5040

8MPC-140S-36-3020

8MPC-140S-36-3020 SYNCHRONOUS PULLEY

36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 140 Teeth; 47.244MM Face Width; Bushed; 354.914MM OD; 356.514MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

8MPC140S36

BDI #

992753

PRICE
$ 1,466.66 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
14.949
EAN
0698672184366
Belt Pitch
8 MM
Belt Style
8MPC-36 QT Power Chain II
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type B3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 140 Teeth; 47.244MM Face Width; Bushed; 354.914MM OD; 356.514MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Outside Diameter
13.973 Inch | 354.914 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Bore
0 Inch | 0 Millimeter