Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MPC-180S-36-3020

8MPC-180S-36-3020

8MPC-180S-36-3020 SYNCHRONOUS PULLEY

36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 180 Teeth; 47.244MM Face Width; Bushed; 456.768MM OD; 458.368MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

8MPC180S36

BDI #

987603

PRICE
$ 1,581.38 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
23.556
EAN
0698672184403
Belt Pitch
8 MM
Belt Style
8MPC-36 QT Power Chain II
Number of Teeth
180
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type B3
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 180 Teeth; 47.244MM Face Width; Bushed; 456.768MM OD; 458.368MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Face Width
1.86 Inch | 47.244 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
18.046 Inch | 458.368 Millimeter
Outside Diameter
17.983 Inch | 456.768 Millimeter