Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MPC-40S-21-2012

8MPC-40S-21-2012

8MPC-40S-21-2012 SYNCHRONOUS PULLEY

21MM Belt Width; 8MM Belt Pitch; 8MPC-21 QT PowerChain II Belt Style; 40 Teeth; 24.638MM Face Width; Bushed; 110.236MM Flange OD; 100.254MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

8MPC40S21

BDI #

990458

PRICE
$ 270.40 / each

QTY

INVENTORY:
7
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.77
EAN
0698672185165
Belt Pitch
8 MM
Belt Style
8MPC-21 QT Power Chain II
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
21MM Belt Width; 8MM Belt Pitch; 8MPC-21 QT PowerChain II Belt Style; 40 Teeth; 24.638MM Face Width; Bushed; 110.236MM Flange OD; 100.254MM OD; 101.854MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Flange Outside Diameter
4.34 Inch | 110.236 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Outside Diameter
3.947 Inch | 100.254 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
4.01 Inch | 101.854 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter