Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MPC-63S-36-2517

8MPC-63S-36-2517

8MPC-63S-36-2517 SYNCHRONOUS PULLEY

36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 63 Teeth; 40.132MM Face Width; Bushed; 171.958MM Flange OD; 158.826MM OD; 160.426MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

8MPC63S36

BDI #

995163

PRICE
$ 532.60 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
4.349
EAN
0698672185554
Belt Pitch
8 MM
Belt Style
8MPC-36 QT Power Chain II
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 63 Teeth; 40.132MM Face Width; Bushed; 171.958MM Flange OD; 158.826MM OD; 160.426MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
1.58 Inch | 40.132 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
6.77 Inch | 171.958 Millimeter
Outside Diameter
6.253 Inch | 158.826 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Belt Width
1.417 Inch | 36 Millimeter