Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MPC-71S-36-2517

8MPC-71S-36-2517

8MPC-71S-36-2517 SYNCHRONOUS PULLEY

36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 71 Teeth; 40.132MM Face Width; Bushed; 193.04MM Flange OD; 179.197MM OD; 180.797MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

8MPC71S36

BDI #

986308

PRICE
$ 558.36 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
6.025
EAN
0698672185639
Belt Pitch
8 MM
Belt Style
8MPC-36 QT Power Chain II
Number of Teeth
71
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
36MM Belt Width; 8MM Belt Pitch; 8MPC-36 QT PowerChain II Belt Style; 71 Teeth; 40.132MM Face Width; Bushed; 193.04MM Flange OD; 179.197MM OD; 180.797MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
7.055 Inch | 179.197 Millimeter
Pitch Diameter
7.118 Inch | 180.797 Millimeter
Flange Outside Diameter
7.6 Inch | 193.04 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Bore
0 Inch | 0 Millimeter