Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

14MX-140S-20

8MX-140S-21

8MX-140S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 140 Teeth; 30.48MM Face Width; Bushed; 354.914MM OD; 356.514MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore

Part #

77182140

BDI #

1117344

PRICE
$ 761.84 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
12.16
EAN
0072053271140
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
140
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Taper Bushing | Arm Style | Type C3
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 140 Teeth; 30.48MM Face Width; Bushed; 354.914MM OD; 356.514MM Pitch Diam; Keyway; 12.7 To 68.263MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Outside Diameter
13.973 Inch | 354.914 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 12.7 To 68.263 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
14.036 Inch | 356.514 Millimeter