Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-39S-36

8MX-31S-12

8MX-31S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 31GROVES

12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 31 Teeth; 20.32MM Face Width; Bushed; 84.531MM Flange OD; 77.343MM OD; 78.943MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore

Part #

77181031

BDI #

1117385

PRICE
$ 168.18 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
EAN
0072053824278
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
31
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 31 Teeth; 20.32MM Face Width; Bushed; 84.531MM Flange OD; 77.343MM OD; 78.943MM Pitch Diam; Keyway; 12.7 To 31.75MM Bushing Bore Range; 1210 Bushing; No Minimum Plain Bore
Belt Width
0.472 Inch | 12 Millimeter
Outside Diameter
3.045 Inch | 77.343 Millimeter
Flange Outside Diameter
3.328 Inch | 84.531 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 12.7 To 31.75 Millimeter
Face Width
0.8 Inch | 20.32 Millimeter
Pitch Diameter
3.108 Inch | 78.943 Millimeter