Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-75S-36

8MX-33S-12

8MX-33S-12 SYNCHRONOUS PULLEY ; 8MM PITCH 21MM BELT W 33GROVES

12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 33 Teeth; 20.32MM Face Width; Bushed; 90.576MM Flange OD; 82.423MM OD; 84.023MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore

Part #

77181033

BDI #

1117394

PRICE
$ 169.42 / each

QTY

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.59
EAN
0072053824285
Belt Pitch
8 MM
Belt Style
8M-12 Poly Chain GT2
Number of Teeth
33
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1610
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
12MM Belt Width; 8MM Belt Pitch; 8M-12 Poly Chain GT2 Belt Style; 33 Teeth; 20.32MM Face Width; Bushed; 90.576MM Flange OD; 82.423MM OD; 84.023MM Pitch Diam; Keyway; 12.7 To 42.863MM Bushing Bore Range; 1610 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
0.472 Inch | 12 Millimeter
Face Width
0.8 Inch | 20.32 Millimeter
Pitch Diameter
3.308 Inch | 84.023 Millimeter
Flange Outside Diameter
3.566 Inch | 90.576 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 12.7 To 42.863 Millimeter
Outside Diameter
3.245 Inch | 82.423 Millimeter