Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-60S-21

8MX-60S-21

8MX-60S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 60 Teeth; 24.638MM Face Width; Bushed; 163.068MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore

Part #

77182060

BDI #

1117459

PRICE
$ 431.24 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
3.13
EAN
0072053271065
Belt Pitch
8 MM
Belt Style
8M-21 Poly Chain GT2
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type AF1
Inch - Metric
Metric
Long Description
21MM Belt Width; 8MM Belt Pitch; 8M-21 Poly Chain GT2 Belt Style; 60 Teeth; 24.638MM Face Width; Bushed; 163.068MM Flange OD; 151.181MM OD; 152.781MM Pitch Diam; Keyway; 12.7 To 53.975MM Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-1/8 Inch | 12.7 To 53.975 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Outside Diameter
5.952 Inch | 151.181 Millimeter
Flange Outside Diameter
6.42 Inch | 163.068 Millimeter
Pitch Diameter
6.015 Inch | 152.781 Millimeter
Face Width
0.97 Inch | 24.638 Millimeter