Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8MX-50S-21

8MX-80S-36

8MX-80S-36 SYNCHRONOUS PULLEY ; 36MM BELT W 8MM BELT PIT 8M-36

36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 80 Teeth; 40.132MM Face Width; Bushed; 213.868MM Flange OD; 202.108MM OD; 203.708MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

77183080

BDI #

1117480

PRICE
$ 528.26 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
6.94
EAN
0072053271331
Belt Pitch
8 MM
Belt Style
8M-36 Poly Chain GT2
Number of Teeth
80
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
Taper Bushing | Solid Style | Type BF1
Inch - Metric
Metric
Long Description
36MM Belt Width; 8MM Belt Pitch; 8M-36 Poly Chain GT2 Belt Style; 80 Teeth; 40.132MM Face Width; Bushed; 213.868MM Flange OD; 202.108MM OD; 203.708MM Pitch Diam; Keyway; 22.225 To 82.55MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
7.957 Inch | 202.108 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 22.225 To 82.55 Millimeter
Face Width
1.58 Inch | 40.132 Millimeter
Belt Width
1.417 Inch | 36 Millimeter
Flange Outside Diameter
8.42 Inch | 213.868 Millimeter
Pitch Diameter
8.02 Inch | 203.708 Millimeter
Bore
0 Inch | 0 Millimeter