Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8S X 1 5/8

8S X 1 5/8

8S X 1 5/8 COUPLING FLANGE ; 1-5/8" BORE 5.45" OD 3-1/4" HUB

Hub, Elastomeric Coupling; 1-5/8" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2.09" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque

Part #

004573

BDI #

238718

PRICE
$ 82.94 / each

QTY

INVENTORY:
6
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.125
UNSPSC
31163012
EAN
0782475874996
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
8S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
4500
Torque
1135In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
D-FLEX 8S X 1 5/8 FLANGE
Manufacturer Internal Number
004573
Weight / LBS
4.68
Long Description
Hub, Elastomeric Coupling; 1-5/8" Bore; 5.45" Outside Diameter; 3-1/4" Hub Diameter; Flanged; Finished Bore; 2.09" Length Thru Bore; 8S Size or Series; No Bushing; Keyway; Cast Iron Material; 4500 Maximum Speed; 1135In-Lbs Torque
Length Thru Bore
2.09 Inch | 53.086 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Hub Diameter
3.25 Inch | 82.55 Millimeter