Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8S5V92

8S5V92

8S5V92 V-BELT PULLEY SHEAVE ; 8GRV 5V 9.2" OD BORED FOR S1 BUSHING

8 Grooves; 9-1/4" Outside Diameter; Bushed; S1 Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway

Part #

1061878

BDI #

326373

PRICE
$ 1,117.52 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.283
UNSPSC
26111806
EAN
0662289200726
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
S1
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 15
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
8S5V92
Manufacturer Internal Number
1061878
Weight / LBS
47.3
Long Description
8 Grooves; 9-1/4" Outside Diameter; Bushed; S1 Bushing Series; 5V Belt Series; 9.15" Pitch Minimum; 9.15" Pitch Maximum; 1-11/16 To 4-1/4" Bushing Bore Range; Keyway
Outside Diameter
9.25 Inch | 234.95 Millimeter
Pitch Diameter Minimum
9.15 Inch | 232.41 Millimeter
Pitch Diameter Maximum
9.15 Inch | 232.41 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-11/16 To 4-1/4 Inch | 42.863 To 107.95 Millimeter