Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8VX1500

8VX1500

8VX1500 V-BELT

V-Belt; 8VX Series; Cogged Belt Style; 150" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

107242

BDI #

253021

PRICE
$ 385.54 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.129
UNSPSC
26111801
EAN
0782475060986
Belt Series
8VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Narrow Profile
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://dodgeindustrial.com
Long Description
V-Belt; 8VX Series; Cogged Belt Style; 150" Belt Outside Length; 1" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
1 Inch | 25.4 Millimeter
Belt Outside Length
150 Inch | 3810 Millimeter