Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

8X32 ST WI HE25

8X32 ST WI HE25

8X32 ST WI HE25 WING PULLEY ; NON RETURNABLE

Conveyor Pulley; Wing; Straight Face; 32" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 8" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats

Part #

223672

BDI #

268997

PRICE
$ 1,069.31 / each

QTY

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
30.844
UNSPSC
24101700
EAN
0782476342104
Product Name
Pulley
Product Type
Wing
Face Type
Straight Face
Mounting Method
Bushed
Bushing Size
HE25
Class
Heavy Duty
Number of Keyseats
1
Other Features
Double HE Bushing | CEMA Specification | Flange Mount Bushing System
Inch - Metric
Inch
Category - BDI
Conveyor Components Pulley
Product Group - BDI
M00134
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Conveyor
Manufacturer URL
https://dodgeindustrial.com
Long Description
Conveyor Pulley; Wing; Straight Face; 32" Face Width; Bushed Mount; HE25 Bushing; Heavy Duty Class; 8" Pulley Diameter; 1 To 2-1/2" Bushing Bore Range; 1 Keyseats
Pulley Diameter
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
32 Inch | 812.8 Millimeter
Bushing Bore Range
1 To 2-1/2 Inch | 25.4 To 63.5 Millimeter
Length Thru Bore
1.8 Inch | 45.72 Millimeter