Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

933228

933228

933228 END MILL ; S/C 4 FLT REG LGTH 1/4X1/4X3/4X2-1/2

Endmill; Micrograin Solid Carbide; TiAlN Coated; 4 Flute; Single Square End; Center Cut; Regular Length; 1/4" Diameter; 1/4" Shank Diameter; 3/4" Flute Length; 2-1/2" Overall Length

Part #

933228

BDI #

18069262

PRICE
$ 27.72 / each

QTY

INVENTORY:
3
Manufacturer Name
KAR INDUSTRIAL
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
27112803
Noun
Endmill
Manufacturer URL
https://kar.ca
Product Detail
Endmill
Product Specification
Micrograin Solid Carbide; TiAlN Coated; 4 Flute; Single Square End; Center Cut; Regular Length; 1/4" Diameter; 1/4" Shank Diameter; 3/4" Flute Length; 2-1/2" Overall Length
Long Description
Endmill; Micrograin Solid Carbide; TiAlN Coated; 4 Flute; Single Square End; Center Cut; Regular Length; 1/4" Diameter; 1/4" Shank Diameter; 3/4" Flute Length; 2-1/2" Overall Length