Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

9549TPR-XL

9549TPR-XL

9549TPR-XL VAN GOAT IMPACT GLOVES ; ANSI CUT A5 C100 LINED 6PAA/PAK 36PAA/CS

Glove; XL Size; Van Goat; Thinsulate C100 Lining; Full Sock Cutshield Para-Aramid/Steel/Polyester Liner; Full-Grain Goatskin Leather; Impact Protection Heavy Duty Flame Resistant Rubber On; Back of Hand; Fingers And Wrist; Gunn Cut; Wing Thumb; Stitched With Kevlar Thread; Pulse Protector; Gauntlet Style Cuff

Part #

9549TPR-XL

BDI #

23036036

PRICE
$ 36.58 / pair

QTY

INVENTORY:
1
Manufacturer Name
WATSON GLOVES
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
46181504
EAN
0065537863962
Harmonized Tariff Code
3926.20.40.50
Noun
Glove
Product Detail
Glove
Product Specification
Glove; XL Size; Van Goat; Thinsulate C100 Lining; Full Sock Cutshield Para-Aramid/Steel/Polyester Liner; Full-Grain Goatskin Leather; Impact Protection Heavy Duty Flame Resistant Rubber On; Back of Hand; Fingers And Wrist; Gunn Cut; Wing Thumb; Stitched With Kevlar Thread; Pulse Protector; Gauntlet Style Cuff
Long Description
Glove; XL Size; Van Goat; Thinsulate C100 Lining; Full Sock Cutshield Para-Aramid/Steel/Polyester Liner; Full-Grain Goatskin Leather; Impact Protection Heavy Duty Flame Resistant Rubber On; Back of Hand; Fingers And Wrist; Gunn Cut; Wing Thumb; Stitched With Kevlar Thread; Pulse Protector; Gauntlet Style Cuff