Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

962200

962200

962200 DUAL PLATE CLUTCH ; NON RETURNABLE

Clutch; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses F Bushing Mount; 3-1/2" Pilot Diameter; Maximum Static Torque 18000Lb-in

Part #

962200

BDI #

455346

PRICE
$ 11,801.94 / each

QTY

Brand
Manufacturer Name
NEXEN GROUP INC WWW.NEXENGROUP.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
90.6
UNSPSC
26111911
EAN
0662284169028
Product Name
Clutch
Activation
Pneumatic
Bore Profile
Tapered | Bushed
Input Type
Hollow Bore
Output Type
Not Applicable
Mounting Method
Uses F Bushing
Torque
Maximum Static Torque 18000Lb-in
Product Type
Friction Disc
Motion Type
Starting | Inching | Jogging | Indexing
Actuation/Return
Air | Spring
Tradename
AIR CHAMP
Product Series
DPC
Housing Style
Cylindrical
Shaft-Thru/End
End
Drive Arrangement
Pilot Mount
Maximum RPM
1200
Pressure
80psi
Thermal Capacity
8HP
Application
Cyclic Start Operation | Torque Control | High Inertia Start
Inch - Metric
Inch
Other Features
Standard Coefficient Clutch Facing | Black Oxide Finish | Open Design | Dual Interface | Dual and Quad Plate
Category - BDI
Clutches and Brakes
Product Group - BDI
740
Harmonized Tariff Code
8483.60.40.40
Noun
Clutch
Keyword String
Pneumatic
Manufacturer Item Number
962200
Weight / LBS
200
Long Description
Clutch; Pneumatic Activation; Tapered | Bushed Bore; Hollow Bore Input; Uses F Bushing Mount; 3-1/2" Pilot Diameter; Maximum Static Torque 18000Lb-in
Port Size
0.25 Inch | 6.35 Millimeter
Bore
0 Inch | 0 Millimeter
Pilot Diameter
3.5 Inch | 88.9 Millimeter