Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A-UEL215-214D1

A-UEL213-208D1

A-UEL213-208D1 INSERT BALL BEARING ; ULTRA CLASS INSERT

Insert Bearing; 2-1/2" Bore; 3.374" Length Thru Bore; Wide Inner Ring; 1.26" Outer Race Width; Spherical; 4.724" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element

Part #

A-UEL213-208D1

BDI #

17145961

PRICE
$ 520.78 / each

QTY

Brand
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
Weight / Kilogram
2.48
UNSPSC
31171563
EAN
4547359593051
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact Land Riding
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.47
Long Description
Insert Bearing; 2-1/2" Bore; 3.374" Length Thru Bore; Wide Inner Ring; 1.26" Outer Race Width; Spherical; 4.724" Outside Diameter; Relubricatable; Single Lip Contact Land Riding Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
3.374 Inch | 85.7 Millimeter
Outer Race Width
1.26 Inch | 32 Millimeter
Outside Diameter
4.724 Inch | 120 Millimeter