Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A1701TABSS

A1701TABSS

A1701TABSS TABLETOP CHAIN ; SS ARM CLAD

1701; Plastic with Armor Clad; Chain; 1.97" Pitch; 2.09" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.63" Tab Width; Straight Plate

Part #

1267572

BDI #

18621308

PRICE
$ 109.92 / Foot

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.545
UNSPSC
31151615
EAN
0698210835767
Chain Size
1701
Basic Construction
Plastic with Armor Clad
Component
Chain
Chain Type
Straight Running | Side Flexing | Back Flexing
Material Type
Low Friction
Pin Material
Stainless Steel
Price Unit
FT
Order in Multiples of
10FT
Minimum Order Quantity
10FT
Plate Shape
Straight
Inch - Metric
Inch
Other Features
Medium Duty | With Tab
Category - BDI
Flat Top Chain
Product Group - BDI
5002
Harmonized Tariff Code
8428.39.00.00
Noun
Chain
Keyword String
Plate Top
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
LF1701 TAB
Weight / LBS
1.2
Long Description
1701; Plastic with Armor Clad; Chain; 1.97" Pitch; 2.09" Chain Width; Straight Running | Side Flexing | Back Flexing; Low Friction Material Type; Stainless Steel Pin Material; 2.63" Tab Width; Straight Plate
Base Width
0 Inch | 0 Millimeter
Tab Width
2.63 Inch | 66.802 Millimeter
Plate Thickness
0.2 Inch | 5.08 Millimeter
Pin Diameter
0.32 Inch | 8.128 Millimeter
Chain Pitch
1.97 Inch | 50.038 Millimeter
Plate Height
0.98 Inch | 24.892 Millimeter
Chain Width
2.09 Inch | 53.086 Millimeter