Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

A78

A78

A78 GRIPBAND V-BELT

V-Belt; A Series; 80" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material

Part #

1082551

BDI #

329550

PRICE
$ 61.13 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
UNSPSC
26111801
EAN
0662289278435
Belt Series
A
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Category - Mfr
1221/1222
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
A78
Manufacturer Internal Number
1082551
Weight / LBS
0.5
Long Description
V-Belt; A Series; 80" Belt Outside Length; 1/2" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
80 Inch | 2032 Millimeter