Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AC10-A 1

AD05-A 5/8

AD05A58

Disc Coupling; Hub; 5/8" Bore; 2.06" Hub Diameter; Finished; 2.65" Outside Diameter; 1.13" Length Thru Bore; 05 Coupling; Clamp Mount

Part #

AD05A58

BDI #

995186

PRICE
$ 539.26 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0698672891974
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
05
Mounting Method
Clamp
Keyway Yes/No
Yes
Maximum Speed RPM
8500
Torque
300In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - With Collar
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 5/8" Bore; 2.06" Hub Diameter; Finished; 2.65" Outside Diameter; 1.13" Length Thru Bore; 05 Coupling; Clamp Mount
Flange Outside Diameter
2.65 Inch | 67.31 Millimeter
Hub Diameter
2.06 Inch | 52.324 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Max Bore
0 Inch | 0 Millimeter
Outside Diameter
2.65 Inch | 67.31 Millimeter
Length Thru Bore
1.13 Inch | 28.702 Millimeter