Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AD10-B 1-1/4

AD10-B 1-1/4

AD10B114

Disc Coupling; Hub; 1-1/4" Bore; 2-3/4" Hub Diameter; Finished; 3.19" Outside Diameter; 1.36" Length Thru Bore; 10 Coupling; Clamp Mount

Part #

AD10B114

BDI #

982501

PRICE
$ 711.55 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0698672892193
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
10
Mounting Method
Clamp
Keyway Yes/No
Yes
Maximum Speed RPM
7500
Torque
800In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - With Collar
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 1-1/4" Bore; 2-3/4" Hub Diameter; Finished; 3.19" Outside Diameter; 1.36" Length Thru Bore; 10 Coupling; Clamp Mount
Flange Outside Diameter
3.19 Inch | 81.026 Millimeter
Hub Diameter
2.75 Inch | 69.85 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Length Thru Bore
1.36 Inch | 34.544 Millimeter
Outside Diameter
3.19 Inch | 81.026 Millimeter
Max Bore
0 Inch | 0 Millimeter