Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BH48-2072

AD20-B 32MM

AD20B32MM

Disc Coupling; Hub; 32MM Bore; 88.9MM Hub Diameter; Finished; 103.632MM Outside Diameter; 38.608MM Length Thru Bore; 20 Coupling; Clamp Mount

Part #

AD20B32MM

BDI #

984195

PRICE
$ 969.83 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0698672892926
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
20
Mounting Method
Clamp
Keyway Yes/No
Yes
Maximum Speed RPM
6200
Torque
2200In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands - With Collar
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 32MM Bore; 88.9MM Hub Diameter; Finished; 103.632MM Outside Diameter; 38.608MM Length Thru Bore; 20 Coupling; Clamp Mount
Flange Outside Diameter
4.08 Inch | 103.632 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.52 Inch | 38.608 Millimeter
Max Bore
0 Inch | 0 Millimeter
Bore
1.26 Inch | 32 Millimeter
Outside Diameter
4.08 Inch | 103.632 Millimeter