Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AD10-B 1-1/4

AD25-A 1

AD25A1

Disc Coupling; Hub; 1" Bore; 3-1/2" Hub Diameter; Finished; 4.95" Outside Diameter; 1.62" Length Thru Bore; 25 Coupling; Clamp Mount

Part #

AD25A1

BDI #

986881

PRICE
$ 985.89 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0698672892964
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
25
Mounting Method
Clamp
Keyway Yes/No
Yes
Maximum Speed RPM
5500
Torque
3800In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands - With Collar
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 1" Bore; 3-1/2" Hub Diameter; Finished; 4.95" Outside Diameter; 1.62" Length Thru Bore; 25 Coupling; Clamp Mount
Bore
1 Inch | 25.4 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Length Thru Bore
1.62 Inch | 41.148 Millimeter
Flange Outside Diameter
4.95 Inch | 125.73 Millimeter
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
3.5 Inch | 88.9 Millimeter