Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AEM4104-4

AEM4104-4

AEM4104-4 ; 30HP 1775RPM 3PH 326U 1250M

AC Motor; Automotive; 30HP; 326U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 30.66" Overall Length; 93.6% Efficiency Full Load

Part #

AEM4104-4

BDI #

125100

PRICE
$ 16,565.12 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
212.698
UNSPSC
26101101
EAN
0781568117057
Horse Power
30HP
Frame Size
326U
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
203.2
Base
Yes
Efficiency Full Load
93.6
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AEM4104-4
Weight / LBS
567
Long Description
AC Motor; Automotive; 30HP; 326U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 30.66" Overall Length; 93.6% Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Overall Length
30.66 Inch | 778.764 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter