Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AEM4314-4

AEM4314-4

AEM4314-4 ; 60HP 1785RPM 3PH 60HZ 405U

AC Motor; Automotive; 60HP; 405U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 10" Base to Center of Shaft; 36.76" Overall Length; 92.5% Efficiency Full Load

Part #

AEM4314-4

BDI #

125107

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
586.18
EAN
0781568117118
Horse Power
60HP
Frame Size
405U
Hertz
60
Sync RPM
1800
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
254
Base
Yes
Efficiency Full Load
92.5
Inch - Metric
Inch
Other Features
Premium Efficient
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.51.60.40
Noun
Motor
Keyword String
Alternating Current Automotive
Manufacturer URL
https://www.baldor.com
Manufacturer Item Number
AEM4314-4
Weight / LBS
1004
Long Description
AC Motor; Automotive; 60HP; 405U Frame Size; 1800 Sync RPM; 460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mounted; Base; 2-3/8" Shaft Diameter; 10" Base to Center of Shaft; 36.76" Overall Length; 92.5% Efficiency Full Load
Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
36.76 Inch | 933.704 Millimeter
Base to Center of Shaft
10 Inch | 254 Millimeter