Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AFL3524A

AFL3524A

AFL3524A ; 3HP 3450RPM 1PH 145TZ 3535LC

AC Motor; Farm Duty; 3HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.61" Overall Length; 78% Efficiency Full Load

Part #

AFL3524A

BDI #

125116

PRICE
$ 1,442.52 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
23.583
UNSPSC
26101103
EAN
0781568121337
Horse Power
3HP
Frame Size
145TZ
Hertz
60
Sync RPM
3600
Voltage
230
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base to Center Height - Millimeter
88.9
Base
Yes
Efficiency Full Load
78
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
49
Long Description
AC Motor; Farm Duty; 3HP; 145TZ Frame Size; 3600 Sync RPM; 230 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Foot Mounted; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center of Shaft; 13.61" Overall Length; 78% Efficiency Full Load
Overall Length
13.61 Inch | 345.694 Millimeter
Base to Center of Shaft
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter