Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AK17X5/8

AK17X5/8

AK17X5/8 FINISHED BORE SHEAVE ; CAST IRON

5/8" Bore; 1 Groove; 1-3/4" OD; Finished Bore; 3L | 4L | A Belt Series; 1.16" Pitch Minimum; 1-1/2" Pitch Maximum; Keyway

Part #

AK17X5/8

BDI #

18251963

PRICE
$ 10.33 / each

QTY

INVENTORY:
1
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.09
UNSPSC
26111806
EAN
0623647477136
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
0.2
Long Description
5/8" Bore; 1 Groove; 1-3/4" OD; Finished Bore; 3L | 4L | A Belt Series; 1.16" Pitch Minimum; 1-1/2" Pitch Maximum; Keyway
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Maximum
1.5 Inch | 38.1 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
1.16 Inch | 29.464 Millimeter
Outside Diameter
1.75 Inch | 44.45 Millimeter