Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1B4.4SH

AK79-QT

AK79-QT TRANSMISSION PULLEY

1 Grooves; 7-3/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 7.16" Pitch Minimum; 7-1/2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

AK79

BDI #

983213

PRICE
$ 50.92 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.54
UNSPSC
26111806
EAN
0698672200196
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
QT
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
AK79
Manufacturer Internal Number
AK79
Weight / LBS
4.6
Long Description
1 Grooves; 7-3/4" Outside Diameter; Bushed; QT Bushing Series; 3L | 4L | A Belt Series; 7.16" Pitch Minimum; 7-1/2" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
7.16 Inch | 181.864 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Outside Diameter
7.75 Inch | 196.85 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
7.5 Inch | 190.5 Millimeter