Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AK89H

AK89H

AK89H H-BUSHING SHEAVE ; CAST IRON

1 Groove; 8-3/4" OD; Bushed; 3L | 4L | A Belt Series; 8.16" Pitch Minimum; 8-1/2" Pitch Maximum; Keyway

Part #

AK89H

BDI #

18251159

PRICE
$ 57.19 / each

QTY

INVENTORY:
2
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.81
UNSPSC
26111806
EAN
0623647469117
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
4
Long Description
1 Groove; 8-3/4" OD; Bushed; 3L | 4L | A Belt Series; 8.16" Pitch Minimum; 8-1/2" Pitch Maximum; Keyway
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
8.16 Inch | 207.264 Millimeter
Outside Diameter
8.75 Inch | 222.25 Millimeter
Pitch Diameter Maximum
8.5 Inch | 215.9 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-7/16 Inch | 14 To 38 Millimeter