Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AL05-A 19MM

AL05-A 19MM

AL05A19MM

Disc Coupling; Hub; 19MM Bore; 45.72MM Hub Diameter; Finished; 67.31MM Outside Diameter; 36.068MM Length Thru Bore; 05 Coupling; Ringfeder Tapered Lo

Part #

AL05A19MM

BDI #

986567

PRICE
$ 900.17 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0698672896726
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
05
Mounting Method
Ringfeder Tapered Locking Element
Maximum Speed RPM
8500
Torque
300In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 19MM Bore; 45.72MM Hub Diameter; Finished; 67.31MM Outside Diameter; 36.068MM Length Thru Bore; 05 Coupling; Ringfeder Tapered Lo
Bore
0.748 Inch | 19 Millimeter
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
1.8 Inch | 45.72 Millimeter
Flange Outside Diameter
2.65 Inch | 67.31 Millimeter
Length Thru Bore
1.42 Inch | 36.068 Millimeter
Outside Diameter
2.65 Inch | 67.31 Millimeter