Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AZ20-B 2-1/8

AL10-A 25MM

AL10-A 25MM FF COUPLING HUB

Disc Coupling; Hub; 25MM Bore; 60.198MM Hub Diameter; Finished; 81.026MM Outside Diameter; 36.068MM Length Thru Bore; 10 Coupling; Ringfeder Tapered L

Part #

AL10A25MM

BDI #

983494

PRICE
$ 991.89 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0698672896825
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
10
Mounting Method
Ringfeder Tapered Locking Element
Maximum Speed RPM
7500
Torque
800In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 25MM Bore; 60.198MM Hub Diameter; Finished; 81.026MM Outside Diameter; 36.068MM Length Thru Bore; 10 Coupling; Ringfeder Tapered L
Bore
0.984 Inch | 25 Millimeter
Length Thru Bore
1.42 Inch | 36.068 Millimeter
Outside Diameter
3.19 Inch | 81.026 Millimeter
Flange Outside Diameter
3.19 Inch | 81.026 Millimeter
Max Bore
0 Inch | 0 Millimeter
Hub Diameter
2.37 Inch | 60.198 Millimeter