Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

163.DBZ.HUB SB 1.25 116108

AL15-A 1-1/4

AL15-A 1-1/4 FF COUPLING HUB

Disc Coupling; Hub; 1-1/4" Bore; 2.69" Hub Diameter; Finished; 3.65" Outside Diameter; 1.55" Length Thru Bore; 15 Coupling; Ringfeder Tapered Locking

Part #

AL15A114

BDI #

996948

PRICE
$ 1,153.85 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.227
EAN
0698672122818
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
15
Mounting Method
Ringfeder Tapered Locking Element
Maximum Speed RPM
6700
Torque
1575In-Lbs
Inch - Metric
Inch
Other Features
Components may or may not inter-mix among brands
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 1-1/4" Bore; 2.69" Hub Diameter; Finished; 3.65" Outside Diameter; 1.55" Length Thru Bore; 15 Coupling; Ringfeder Tapered Locking
Flange Outside Diameter
3.65 Inch | 92.71 Millimeter
Outside Diameter
3.65 Inch | 92.71 Millimeter
Length Thru Bore
1.55 Inch | 39.37 Millimeter
Max Bore
0 Inch | 0 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Hub Diameter
2.69 Inch | 68.326 Millimeter