Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

AJ10-A 1/2 STD

AL20B40MM

AL20B40MM

Disc Coupling; Hub; 40MM Bore; 79.502MM Hub Diameter; Finished; 103.632MM Outside Diameter; 46.482MM Length Thru Bore; 20 Coupling; Ringfeder Tapered

Part #

AL20B40MM

BDI #

986941

PRICE
$ 1,476.68 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
EAN
0698672112352
Coupling Type
Disc Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished
Material
Steel
Coupling Size or Series
20
Mounting Method
Ringfeder Tapered Locking Element
Maximum Speed RPM
6200
Torque
2200In-Lbs
Inch - Metric
Metric
Other Features
Components may or may not inter-mix among brands
Manufacturer URL
https://www.tbwoods.com
Long Description
Disc Coupling; Hub; 40MM Bore; 79.502MM Hub Diameter; Finished; 103.632MM Outside Diameter; 46.482MM Length Thru Bore; 20 Coupling; Ringfeder Tapered
Hub Diameter
3.13 Inch | 79.502 Millimeter
Outside Diameter
4.08 Inch | 103.632 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.83 Inch | 46.482 Millimeter
Flange Outside Diameter
4.08 Inch | 103.632 Millimeter
Bore
1.575 Inch | 40 Millimeter