Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NH-13

AN-16

AN 16 ; LOCKNUT

12 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; UNS Thread

Part #

AN16

BDI #

17199139

PRICE
$ 25.75 / each

QTY

INVENTORY:
44
CATEGORY
Manufacturer Name
ROD ENDS MECHANICAL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.4
UNSPSC
31161716
Threads per Inch
12
Thread Size
3.137-12
Lockwasher/Lockplate Part Number
W-16
Thread Name
UNS
Other Features
Low Carbon Steel
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Locknut
Product Group - BDI
B02222
Harmonized Tariff Code
7318.16.00.30
Noun
Locknut
Manufacturer URL
Weight / LBS
0.882
Long Description
12 Threads per Inch; 4-5/32" Outside Diameter; 0.604" Nominal Thickness; 3.137-12 Thread Size; 3.083" Thread Pitch Diameter Min; 3.089" Thread Pitch Diameter Max; W-16 Lockwasher Part Number; UNS Thread
Thread Pitch Diameter Min
3.083 Inch | 78.308 Millimeter
Outside Diameter
4.156 Inch | 105.562 Millimeter
Thread Pitch Diameter Max
3.089 Inch | 78.461 Millimeter
Nominal Thickness
0.604 Inch | 15.342 Millimeter