Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

ANFL3501M

ANFL3501M

ANFL3501M ; .33HP 1725RPM 1PH 48YZ 3414L

AC Motor; Farm Duty; 1/3HP; 48YZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 1/2" Shaft Diameter; 12.44" Overall Length; 60% Efficiency Full Load

Part #

ANFL3501M

BDI #

125122

PRICE
$ 955.32 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
10.884
UNSPSC
26101103
EAN
0781568122037
Horse Power
1/3HP
Frame Size
48YZ
Hertz
60
Sync RPM
1800
Voltage
115/230
Current
AC
Phase
Single Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Face
Base to Center Height - Millimeter
0
Base
No
Efficiency Full Load
60
Inch - Metric
Inch
Category - BDI
AC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Farm Duty
Manufacturer URL
https://www.baldor.com
Weight / LBS
24
Long Description
AC Motor; Farm Duty; 1/3HP; 48YZ Frame Size; 1800 Sync RPM; 115/230 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Face; No Base; 1/2" Shaft Diameter; 12.44" Overall Length; 60% Efficiency Full Load
Overall Length
12.44 Inch | 315.976 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter