Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
B-61721

B-61743

B-61721

B-61721 ; SDS-PLUS TCT CT 2C BIT 1/4" X 4-1/2"

Rotary Hammer Drill Bit; SDS Plus; 1/4" Diameter; 6-3/4" Overall Length; 4-1/2" Usable Length; Two Cutting Edges

Part #

B-61721

BDI #

24551576

PRICE
$ 6.22 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
MAKITA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27112800
EAN
0088381528429
Noun
Drill Bit
Keyword String
Rotary Hammer
Manufacturer URL
https://www.makitatools.com
Weight / LBS
0.1
Product Detail
Rotary Hammer Drill Bit
Product Specification
Rotary Hammer Drill Bit; SDS Plus; 1/4" Diameter; 6-3/4" Overall Length; 4-1/2" Usable Length; Two Cutting Edges
Long Description
Rotary Hammer Drill Bit; SDS Plus; 1/4" Diameter; 6-3/4" Overall Length; 4-1/2" Usable Length; Two Cutting Edges