Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
B-61771

B-61771

B-61771

B-61771 ; SDS-PLUS TCT CT 2C BIT 5/16" X 12"

Rotary Hammer Drill Bit; SDS Plus; 5/16" Diameter; 12" Overall Length; 10" Usable Length; Two Cutting Edges

Part #

B-61771

BDI #

24551586

PRICE
$ 14.80 / each

QTY

INVENTORY:
4
CATEGORY
Brand
Manufacturer Name
MAKITA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27112800
EAN
0088381528474
Noun
Drill Bit
Keyword String
Rotary Hammer
Manufacturer URL
https://www.makitatools.com
Weight / LBS
0.24
Product Detail
Rotary Hammer Drill Bit
Product Specification
Rotary Hammer Drill Bit; SDS Plus; 5/16" Diameter; 12" Overall Length; 10" Usable Length; Two Cutting Edges
Long Description
Rotary Hammer Drill Bit; SDS Plus; 5/16" Diameter; 12" Overall Length; 10" Usable Length; Two Cutting Edges