Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER
B-61802

B-61802

B-61802

B-61802 ; SDS-PLUS TCT CT 2C BIT 3/8" X 18"

Rotary Hammer Drill Bit; SDS Plus; 3/8" Diameter; 18" Overall Length; 15-1/2" Usable Length; Two Cutting Edges

Part #

B-61802

BDI #

24551592

PRICE
$ 21.46 / each

QTY

INVENTORY:
3
CATEGORY
Brand
Manufacturer Name
MAKITA
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
UNSPSC
27112800
EAN
0088381528504
Noun
Drill Bit
Keyword String
Rotary Hammer
Manufacturer URL
https://www.makitatools.com
Weight / LBS
0.37
Product Detail
Rotary Hammer Drill Bit
Product Specification
Rotary Hammer Drill Bit; SDS Plus; 3/8" Diameter; 18" Overall Length; 15-1/2" Usable Length; Two Cutting Edges
Long Description
Rotary Hammer Drill Bit; SDS Plus; 3/8" Diameter; 18" Overall Length; 15-1/2" Usable Length; Two Cutting Edges