Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B522751

B522751 ; POR 7.5HP 1750/2300RPM DC MOTOR

DC Motor; Compound Wound; 7-1/2HP; 258AT Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 1.624" Shaft Diameter; 27-1/4" Overall Length

Part #

B522751

BDI #

21807978

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
173.243
UNSPSC
26100000
Horse Power
7-1/2HP
Frame Size
258AT
Sync RPM
1750 | 2300
Voltage
240
Current
DC
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
F2 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Compound Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
382
Long Description
DC Motor; Compound Wound; 7-1/2HP; 258AT Frame Size; 1750 | 2300 Sync RPM; 240V Voltage; TENV Enclosure; NEMA Frame Profile; F2 Face Mounting; Base; 1.624" Shaft Diameter; 27-1/4" Overall Length
Shaft Diameter
1.624 Inch | 41.25 Millimeter
Overall Length
27.25 Inch | 692.15 Millimeter