Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B526273

B526273 ; 100HP 850RPM DC MOTOR

DC Motor; Shunt Wound; 100HP; 506AT Frame Size; 850 Sync RPM; 500V Voltage; DPFG Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 49-3/4" Overall Length

Part #

B526273

BDI #

21808152

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
24.943
UNSPSC
26100000
Horse Power
100HP
Frame Size
506AT
Sync RPM
850
Voltage
500
Current
DC
Enclosure
DPFG
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2555
Long Description
DC Motor; Shunt Wound; 100HP; 506AT Frame Size; 850 Sync RPM; 500V Voltage; DPFG Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 49-3/4" Overall Length
Shaft Diameter
3.25 Inch | 82.55 Millimeter
Overall Length
49.75 Inch | 1263.65 Millimeter
Base to Center Height
12.5 Inch | 317.5 Millimeter