Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B526631

B526631 ; POR 100HP 1150/2000RPM DC MOTOR

DC Motor; Shunt Wound; 100HP; 409AT Frame Size; 1150 | 2000 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 43.88" Overall Length

Part #

B526631

BDI #

21808158

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
11.338
UNSPSC
26100000
Horse Power
100HP
Frame Size
409AT
Sync RPM
1150 | 2000
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
1825
Long Description
DC Motor; Shunt Wound; 100HP; 409AT Frame Size; 1150 | 2000 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 2-5/8" Shaft Diameter; 10" Base to Center Height; 43.88" Overall Length
Shaft Diameter
2.625 Inch | 66.675 Millimeter
Overall Length
43.88 Inch | 1114.552 Millimeter
Base to Center Height
10 Inch | 254 Millimeter