Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B556282

B556282 ; 200HP 1750/2200RPM DC MOTOR

DC Motor; Shunt Wound; 200HP; 504AT Frame Size; 1750 | 2200 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 45-3/4" Overall Length

Part #

B556282

BDI #

21809794

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
31.746
UNSPSC
26100000
Horse Power
200HP
Frame Size
504AT
Sync RPM
1750 | 2200
Voltage
500
Current
DC
Enclosure
DPBV
Frame Profile
NEMA
Mounting Method
F1 Face
Base
Yes
Inch - Metric
Inch
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Shunt Wound
Manufacturer URL
https://www.baldor.com
Weight / LBS
2270
Long Description
DC Motor; Shunt Wound; 200HP; 504AT Frame Size; 1750 | 2200 Sync RPM; 500V Voltage; DPBV Enclosure; NEMA Frame Profile; F1 Face Mounting; Base; 3-1/4" Shaft Diameter; 12-1/2" Base to Center Height; 45-3/4" Overall Length
Overall Length
45.75 Inch | 1162.05 Millimeter
Base to Center Height
12.5 Inch | 317.5 Millimeter
Shaft Diameter
3.25 Inch | 82.55 Millimeter