Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BH3236-LSS

BH3236-LSS

BH3236LSS SPHERICAL PLAIN BEARING ; 2" ID X 3.5625" OD X 2.07" WID SEALED

Spherical Plain Bearing; 2" Bore; 1.687" Housing Width; 3-9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2.07" Overall Width; Relubricatable

Part #

BH3236LSS

BDI #

796851

PRICE
$ 808.80 / each

QTY

Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.499
EAN
0637400000233
Component
Complete with Outer and Inner Ring
Self Aligning
Yes
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Not Applicable
Relubricatable
Yes
Enclosure
2 Seals
Other Features
2 Piece | High Misalignment | Single Fractured Outer Ring | Lubrication Groove in Outer Race
Inch - Metric
Inch
Category - BDI
Plain Bearings Spherical Radial
Product Group - BDI
B04264
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword 3
Spherical
Keyword String
Plain Radial Spherical
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
BH3236LSS
Weight / LBS
3.7
Long Description
Spherical Plain Bearing; 2" Bore; 1.687" Housing Width; 3-9/16" Outside Diameter; Complete with Outer and Inner Ring; Self Aligning; Steel Outer Member; Steel Ball; 2 Seals; 2.07" Overall Width; Relubricatable
Housing Width
1.687 Inch | 42.85 Millimeter
Outside Diameter
3.563 Inch | 90.5 Millimeter
Bore
2 Inch | 50.8 Millimeter
Overall Width
2.07 Inch | 52.578 Millimeter