Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BK25-7/8

BK25-7/8

BK25X7/8 FINISHED BORE SHEAVE ; CAST IRON

7/8" Bore; 1 Groove; 2-1/2" OD; Finished Bore; 4L | A | 5L | B Belt Series; 1.9" Pitch Minimum; 2.3" Pitch Maximum; Keyway

Part #

BK25X7/8

BDI #

18174458

PRICE
$ 15.75 / each

QTY

INVENTORY:
3
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
0.23
EAN
0623647480570
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
0.5
Long Description
7/8" Bore; 1 Groove; 2-1/2" OD; Finished Bore; 4L | A | 5L | B Belt Series; 1.9" Pitch Minimum; 2.3" Pitch Maximum; Keyway
Outside Diameter
2.5 Inch | 63.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
2.3 Inch | 58.42 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
1.9 Inch | 48.26 Millimeter