Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BK50H

BK50H

BK50H V-BELT SHEAVE ; 1GRV 4-3/4" OD BUSHED

Transmission Pulley; 1 Grooves; 4-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

1042456

BDI #

321695

PRICE
$ 57.92 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.067
UNSPSC
26111806
EAN
0662289132294
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 2 | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
BK50H
Manufacturer Internal Number
1042456
Weight / LBS
2
Long Description
Transmission Pulley; 1 Grooves; 4-3/4" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 4" Pitch Minimum; 4.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
4.4 Inch | 111.76 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 9.525 To 38.1 Millimeter
Pitch Diameter Minimum
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter