Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BK57H

BK57H

BK57H H-BUSHING SHEAVE ; CAST IRON

1 Groove; 5.45" OD; Bushed; 4L | A | 5L | B Belt Series; 4.7" Pitch Minimum; 5.1" Pitch Maximum; Keyway

Part #

BK57H

BDI #

18252001

PRICE
$ 35.85 / each

QTY

INVENTORY:
4
Manufacturer Name
RINGBALL
Minimum Buy Quantity
N/A
Weight / Kilogram
1.22
EAN
0623647469483
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
2.7
Long Description
1 Groove; 5.45" OD; Bushed; 4L | A | 5L | B Belt Series; 4.7" Pitch Minimum; 5.1" Pitch Maximum; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
5.1 Inch | 129.54 Millimeter
Bushing Bore Range
1/2 To 1-7/16 Inch | 14 To 38 Millimeter
Outside Diameter
5.45 Inch | 138.43 Millimeter
Pitch Diameter Minimum
4.7 Inch | 119.38 Millimeter