Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

BK60-QT

BK60-QT

BK60-QT TRANSMISSION PULLEY

1 Grooves; 5-3/4" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway

Part #

BK60

BDI #

984989

PRICE
$ 41.19 / each

QTY

INVENTORY:
2
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.314
UNSPSC
26111806
EAN
0698672200394
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
QT
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Product Group - BDI
5406
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
BK60
Manufacturer Internal Number
BK60
Weight / LBS
2.7
Long Description
1 Grooves; 5-3/4" Outside Diameter; Bushed; QT Bushing Series; 4L | A | 5L | B Belt Series; 5" Pitch Minimum; 5.4" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
5 Inch | 127 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Pitch Diameter Maximum
5.4 Inch | 137.16 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Bore
0 Inch | 0 Millimeter